missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 25mm Syringe Filters: Sterile

Product Code. 11334664
Change view
Click to view available options
Pore Size:
0.2 μm
0.45 μm
1.0 μm
Quantity:
1000/Pk.
50/Pk.
Unit Size:
Pack of 1000
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Quantity unitSize
11334664 0.2 μm 50/Pk. Pack of 50
11354664 1.0 μm 50/Pk. Pack of 50
11363305 0.2 μm 1000/Pk. Pack of 1000
11363315 0.45 μm 1000/Pk. Pack of 1000
11344664 0.45 μm 50/Pk. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 11334664 Supplier Cytiva Supplier No. 67802502
Add to basket
Edge
Add to basket

Purifies aqueous and organic solutions. Whatman™ Puradisc 25mm Syringe Filters have polypropylene housings with female luer lock inlet and male luer outlet.

  • Manufactured from pigment free polypropylene
  • Polyethersulfone (PES) membrane for filtering aqueous solutions.
  • Low protein binding
  • Low hold-up volume
<
TRUSTED_SUSTAINABILITY

Specifications

Material (Membrane) PES
Pore Size 0.2 μm
Sterility Sterile
Filtration Area 4.2 cm2
For Use With (Application) For filtering aqueous solutions
Hold up Volume (After Air Purge) < 0.1 mL
Housing Material Pigment free Polypropylene
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2bar
Quantity 50/Pk.
Type Syringe Filter
Volume (Metric) Up to 100 mL
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.