missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 25mm PTFE Syringe Filters
GREENER_CHOICE

Product Code. 11323305
Change view
Click to view available options
Pore Size:
0.1 μm
0.2 μm
0.45 μm
1.0 μm
Quantity:
1000/Pk.
200/Pk.
50/Pk.
Unit Size:
Pack of 1000
Pack of 200
Pack of 50
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Quantity unitSize
11323305 0.1 μm 1000/Pk. Pack of 1000
11373315 0.45 μm 1000/Pk. Pack of 1000
11334684 0.1 μm 50/Pk. Pack of 50
10412151 0.2 μm 50/Pk. Pack of 50
11354684 0.45 μm 50/Pk. Pack of 50
11364684 1.0 μm 50/Pk. Pack of 50
10278800 0.2 μm 200/Pk. Pack of 200
11383305 0.2 μm 1000/Pk. Pack of 1000
11363325 1.0 μm 1000/Pk. Pack of 1000
10422151 0.45 μm 200/Pk. Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11323305 Supplier Cytiva Supplier No. 67982501
Add to basket
Add to basket
This item is not returnable. View return policy

Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.

  • For filtering solvents, chemicals and nonaqueous solutions
  • Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
  • Made of hydrophobic polytetrafluoroethylene (PTFE)
  • Nonsterile, autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Material PTFE
Material (Membrane) PTFE
Pore Size 0.1 μm
Sterility Non-sterile
Filtration Area 4.2 cm2
For Use With (Application) For HPLC, TLC, and GC sample clarification; HPLC solvent filtration
Housing Material Pigment free polypropylene (PP)
Inlet Style Female Luer Lock
Outlet Style Male Luer
Pressure Rating 5.2 bar (75 psi)
Quantity 1000/Pk.
Type Syringe Filter
Volume (Metric) Up to 100 mL
Dimensions (L x W x H) 22.9 x 28.4 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.