missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Lens Cleaning Tissue
55.75 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
45.99 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
55.75 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
55.75 GBP valid until 2024-04-26
Use promo code "21687" to get your promotional price.
Use promo code "21656" to get your promotional price.
45.99 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
55.75 GBP valid until 2024-04-30
Use promo code "21741" to get your promotional price.
55.75 GBP valid until 2024-04-26
Use promo code "21687" to get your promotional price.
Click to view available options
Dimensions (L x W):
150 x 100 mm
300 x 200 mm
570 x 460 mm
Quantity:
100 Sheets
25 Sheets/Wallet, 25 Wallets/Cs.
Description
Provides scratch-free cleaning solutions. Whatman™ Lens Cleaning Tissue safely removes surface moisture and grease.
Soft textured strong tissue leaves no fibers. Protects lenses and other optical surfaces made from glass, quartz, or plastic from scratches.
- Chemically pure, free of silicone and other additives
- High absorbency leads to increased safety upon removal of surface moisture and grease
- Thickness 0.035 to 0.040mm
- Grade 105 sheets
Specifications
Product Type | Lens Wipe |
Description | Won't damage lenses or optical surfaces, leaves no fibers |
Dimensions (L x W) | 300 x 200 mm |
For Use With (Application) | Safe removal of surface moisture and grease. |
Quantity | 100 Sheets |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'