missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 520a Qualitative Folded Paper Filter Circle
For the filtration of viscous liquids and emulsions such as sweetened juices, spirits,syrups, resin solutions, oils or plant extracts
£91.20 - £248.00
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 18 μm |
Filtration Speed | Approx. 17.5 s |
Flow Rate | High |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11383005
|
Cytiva
10331456 |
500 mm |
£248.00
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
11373005
|
Cytiva
10331451 |
240 mm |
£91.20
Pack of 100 |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||||
Description
- Great wet strength
- Very high flow rate
- Super-refined cellulose
Specifications
Disc | |
18 μm | |
High | |
Grade 520 a ½ |
Cellulose | |
Approx. 17.5 s | |
A thin paper with great wet strength and a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutions, oils, or plant extracts). |