Learn More
Cytiva Whatman™ Grade 520a Qualitative Folded Paper Filter Circle
For the filtration of viscous liquids and emulsions such as sweetened juices, spirits,syrups, resin solutions, oils or plant extracts
Brand: Cytiva 10331451
82.49 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01100kg
Description
- Great wet strength
- Very high flow rate
- Super-refined cellulose
Specifications
Grade 520 a ½ Qualitative Filter Paper Folded (Prepleated), 240 mm | |
Cellulose | |
Approx. 17.5 s | |
A thin paper with great wet strength and a very high flow rate. Frequently used in technical applications such as the filtration of viscous liquids and emulsions (e.g., sweetened juices, spirits and syrups, resin solutions, oils, or plant extracts). | |
240 mm |
Disc | |
18 μm | |
High | |
Grade 520 a ½ |