missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 52 Quantitative Filter Paper

Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.

Brand:  Cytiva 1452-125

Code : 69

Additional Details : Weight : 0.13000kg

 View more versions of this product

Product Code. 11310504

  • £47.60 / Pack of 100
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.

  • Manufactured from high-quality cotton linters and treated to remove trace metals
  • High wet-strength and chemical resistance
  • Nominal particle retention of 7μm
  • Medium flow rate (Herzberg filtration speed 235 s)
  • High purity (0.015% ash maximum)
  • Compatible with Hirsch or Büchner funnel applications
Specifications

Specifications

15 s/100 mL/in2
Disc
7 μm
ASTM, 55 seconds; Herzberg, 235 seconds
Suitable for Büchner filtrations where it is desirable to recover the precipitate from the filter surface after filtration.
Medium
175 μm
4.92 in.
Grade 52 Filter for Quantitative Analysis, General, 125 mm circle (100 pcs)
Cotton Linters
7 μm
Medium
Grade 52
100 Pack
Hardened Low Ash
125 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers