missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 52 Quantitative Filter Paper
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
£43.75 - £129.00
Specifications
Airflow Rate | 15 s/100 mL/in2 |
---|---|
Format | Disc |
Material | Cotton Linters |
Particle Retention | 7 μm |
Pore Size | 7 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11340504
|
Cytiva
1452-090 |
90 mm |
£50.90
Pack of 100 |
Estimated Shipment: 16-04-2024
Log in to see stock. |
|||||
11300504
|
Cytiva
1452-110 |
110 mm |
£43.75
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11310504
|
Cytiva
1452-125 |
125 mm |
£47.60
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
11392975
|
Cytiva
1452-150 |
150 mm |
£80.80
Pack of 100 |
Estimated Shipment: 22-04-2024
Log in to see stock. |
|||||
11320504
|
Cytiva
1452-240 |
240 mm |
£129.00
Pack of 100 |
Estimated Shipment: 18-04-2024
Log in to see stock. |
|||||
Description
Enables efficient precipitate recovery with acid-hardened surface and low ash content. Whatman™ Grade 52 Quantitative Filter Paper prevents fiber shredding during vacuum filtration or precipitate collection.
- Manufactured from high-quality cotton linters and treated to remove trace metals
- High wet-strength and chemical resistance
- Nominal particle retention of 7μm
- Medium flow rate (Herzberg filtration speed 235 s)
- High purity (0.015% ash maximum)
- Compatible with Hirsch or Büchner funnel applications
Specifications
15 s/100 mL/in2 | |
Cotton Linters | |
7 μm | |
Medium | |
Medium | |
175 μm |
Disc | |
7 μm | |
ASTM, 55 seconds; Herzberg, 235 seconds | |
Grade 52 | |
100 Pack | |
Hardened Low Ash |