missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ AS 300 Series Multiple Vacuum Filtration Apparatus
AS300/3 Multiple Vacuum Filtration Apparatus, three-place vacuum filtration system, stainless steel 500 ml, 47/50 mm, support screen
Brand: Cytiva 10445850
Code : A0
Additional Details : Weight : 7.31000kg
Description
The apparatus can be autoclaved and sterilized by dry heat at up to 180°C. Suitable only for vacuum operation. If flushing tubes are used, do not exceed 1.3 bar (300 mbar over-pressure).Specifications
Autoclavable | |
Stainless Steel | |
AS300/5 |
Vacuum filtration system | |
Stainless Steel support screen filter, 3 place manifold, rapid closure clamp | |
100 mL |