missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ AS 300 Series Multiple Vacuum Filtration Apparatus
AS300/3 Multiple Vacuum Filtration Apparatus, three-place vacuum filtration system, stainless steel 500 ml, 47/50 mm, support screen
£3395.00 - £3875.00
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Vacuum filtration system |
Material | Stainless Steel |
Product Code | Brand | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
11323165
|
Cytiva
10445830 |
500 mL | Stainless Steel support screen filter, 3 place manifold |
£3650.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
11333165
|
Cytiva
10445835 |
500 mL | Stainless Steel support screen filter, 3 place manifold, rapid closure clamp |
£3875.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
11399274
|
Cytiva
10445850 |
100 mL | Stainless Steel support screen filter, 3 place manifold, rapid closure clamp |
£3395.00
Each |
Estimated Shipment: 16-05-2024
Log in to see stock. |
||||
Description
The apparatus can be autoclaved and sterilized by dry heat at up to 180°C. Suitable only for vacuum operation. If flushing tubes are used, do not exceed 1.3 bar (300 mbar over-pressure).Specifications
Autoclavable | |
Vacuum filtration system | |
Stainless Steel |