missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Anotop™ 25 Plus Sterile Syringe Filters
Remove virtually 100% of particulates larger than pore size
£845.00 - £1020.00
Specifications
Filtration Area | 4.78 cm2 |
---|---|
Hold up Volume (After Air Purge) | <200 μL |
Housing Material | Polypropylene (PP) |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11343155
|
Cytiva
6809-4122 |
0.2 μm |
£1020.00
Pack of 50 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
|||||
11959347
|
Cytiva
6809-4112 |
0.1 μm |
£845.00
Pack of 50 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||||
11949347
|
Cytiva
6809-4102 |
0.02 μm |
£925.00
Pack of 50 |
Estimated Shipment: 26-07-2024
Log in to see stock. |
|||||
Description
Compatible with aqueous suspensions and a wide range of organic solvents. Handle volumes 100mL (25mm diameter filter).
- Nondeformable, honeycombed Anopore™ membrane
- Inherently hydrophilic membrane is free of adhesives and surfactants
- Low protein binding, low fluid retention for maximum sample recovery
- Unidirectional flow
Order Info
Hexagonal, thermal-welded polypropylene housing is free of adhesives and binders. Sterile units are individually packaged to avoid contamination.
Specifications
4.78 cm2 | |
Polypropylene (PP) | |
Male luer | |
50/Pk. | |
Syringe Filter |
<200 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
Polypropylene | |
25 mm |