Learn More
Cytiva Whatman™ Anotop™ 25 Plus Sterile Syringe Filters
Remove virtually 100% of particulates larger than pore size
Brand: Cytiva 6809-4122
851.82 GBP valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : A0
Additional Details : Weight : 2.54010kg
Description
Compatible with aqueous suspensions and a wide range of organic solvents. Handle volumes 100mL (25mm diameter filter).
- Nondeformable, honeycombed Anopore™ membrane
- Inherently hydrophilic membrane is free of adhesives and surfactants
- Low protein binding, low fluid retention for maximum sample recovery
- Unidirectional flow
Order Info
Hexagonal, thermal-welded polypropylene housing is free of adhesives and binders. Sterile units are individually packaged to avoid contamination.
Specifications
Anotop Plus 25 mm Sterile Syringe Filter, 0.2 μm, with glass microfiber prefilter (50 pcs) | |
4.78 cm2 | |
Polypropylene (PP) | |
Male luer | |
50/Pk. | |
Syringe Filter |
0.2 μm | |
<200 μL | |
Female luer lock | |
6.9 bar (100 psi) | |
Polypropylene | |
25 mm |