missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Self-Cleaning Vacuum System

Product Code. 10229801 Shop All Welch Ilmvac Products
Change view
Click to view available options
Amperage:
0.75 A
Frequency:
50 Hz
Model:
2025
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Amperage Frequency Model Voltage unitSize
10229801 0.75 A 50 Hz 2025 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10229801 Supplier Welch™ Supplier No. 202503

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Complete oil-free dry vacuum systems for rotary evaporators and concentrators

Corrosion-resistant PTFE diaphragm vacuum systems enable superior evaporation control and efficiency. Preserve your sample and your time with rapid, controlled solvent stripping from flasks up to 5L. Use 2 torr models for fast stripping of DMF.

Programmable Model 2028 enables walk-away control for up to five vacuum / time methods for 2 solvent samples.

 

  • Automatic self-cleaning purge maintains efficiency, extends diaphragm life
  • Free air displacement: 35 L/min (1.2 CFM)
  • Incremental ballast switch enables fast response to bumping/foaming
  • Inlet and exhaust separators protect pump and lab air from contaminants
  • Select 9 torr model for atmospheric B.P to 120°C; 2 torr model to B.P. 160°C

 

Order Info

Dimensions: 13.62L x 12W x 11.3 in. H (34.5 x 30.5 x 28.1cm). Net weight: 30 lb. (13.6kg)

Certifications

CE, CSA

TRUSTED_SUSTAINABILITY

Specifications

Horsepower 0.2 hp
Shipping Weight (English) 36 lb.
Shipping Weight (Metric) 16.4 kg
Amperage 0.75 A
Certifications/Compliance CE, CSA
Electrical Requirements 230 V 50 Hz
Material PTFE
Model 2025
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Flow Rate 35 L/min.
Frequency 50 Hz
Overall Height (English) 11.3 in.
Overall Height (Metric) 28.7 cm
Overall Length (English) 13.6 in.
Overall Length (Metric) 34.5 cm
Overall Width (English) 12 in.
Voltage 230 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.