Learn More
Welch™ Gemini™ Dry Vacuum Pump: Model 2050
Economica, go-anywherel pumps with advanced chemical resistance
£831.20
Specifications
Horsepower | 0.005 hp |
---|---|
Shipping Weight (English) | 7 lb. |
Shipping Weight (Metric) | 3.2 kg |
Includes | AC/DC adapter |
Model | 2050 |
Alert:
Not recommended for use with strong acids or bases. For organic fume applications, check for chemical compatibility with Viton™. Not recommended for rotary evaporator, concentrator or vacuum oven applications.
Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.
Includes: AC/DC adapter, car adapter
Product Code | Brand | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Electrical Requirements | Plug Type | Price | Quantity & Availability | ||||
11776099
|
Welch™
2050C-02 |
230 V 50 Hz | European (Schuko) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Ideal for organic filtration/degassing applications using aqueous solutions, select solvents, and moderate pH acids and bases. High-performance wetted components will not corrode. Use in lab or field.
- Lightweight, compact and portable
- Oil-free
- Chemically resistant wetted parts (PARA heads and Viton™ diaphragms, tubing and valves)
Fixed vacuum
Applications:
Filtration, aspiration, degassing, and desiccation.
Order Info
DC car adapter is included for field use (Part No. 1431B).
Specifications
0.005 hp | |
3.2 kg | |
2050 | |
2.3 kg | |
7.5 in. | |
7.6 in. | |
4.5 in. |
7 lb. | |
AC/DC adapter | |
5.3 lb. | |
8.5 L/min. | |
19.1 cm | |
19.4 cm | |
253 mbar |