missing translation for 'onlineSavingsMsg'
Learn More

Welch™ Chemical Duty PTFE Dry Vacuum Pump: Self Cleaning Dry Vacuum Systems™

Product Code. 10737494 Shop All Welch Ilmvac Products
Click to view available options
Voltage:
230 V
This item is not returnable. View return policy

Product Code. 10737494

Brand: Welch™ 202703

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Shipping Weight (English) 36 lb.
Shipping Weight (Metric) 16.3 kg
Amperage 0.75 A
Certifications/Compliance CE
Wattage 150 w
Weight (English) 30 lb.
Weight (Metric) 13.6 kg
Overall Height (English) 11.3 in.
Overall Height (Metric) 28.7 cm
Overall Width (English) 12 in.
Applications Vacuum Oven
Voltage 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.