missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Weighing Paper Sheets

Provides a barrier between the scale and the product being weighed. Fisherbrand™ Weighing Paper Sheets have a tare weight of only 45g/m2.

Brand:  Fisherbrand™

Additional Details : Weight : 0.13348kg

Product Code. 15619504

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Paper sheets for general weighing applications
  • Sheet dimensions: 100mm x 100mm
  • Paper weight 45g/m²
Specifications

Specifications

100 x 100mm
Sample support with analytical balances
250/PK
100 mm
Weighing Paper
100 mm
Paper
Square
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers