missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Weighing Boats

Product Code. 10364401 Shop All Macherey-Nagel Products
Change view
Click to view available options
Dimensions (L x W x H):
58 x 10 x 10 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) unitSize
10364401 58 x 10 x 10 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10364401 Supplier Macherey-Nagel™ Supplier No. 486000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Bottom Shape Flat
Material Parchment Paper
Shape Rectangular
Type Weighing Boat
For Use With (Application) Ideal for Weighing Viscous or Syrupy Substances
Dimensions (L x W x H) 58 x 10 x 10 mm
Length (Metric) 58 mm
Width (Metric) 10 mm
Height (Metric) 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.