missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom WeePro Overshoe with Anti-Slip Sole, Type PB 6
Constructed of lint-free material to avoid any contamination in a controlled critical environment. Ideal protection against low concentration chemical splashes, powder, adhesives, fiberglass, solvents, and paints.
£304.53
Specifications
Color | White |
---|---|
Material | Polyethylene Laminate |
Toe Material | Composite |
Disposable | Single-use |
Sterility | Non-sterile |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17887729
|
Medicom
WL-CCE/AD-SM |
Small/Medium |
£304.53
Pack of 400 |
Estimated Shipment: 25-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17855967
|
Medicom
WL-CCE/AD-LXL |
Large/X-Large |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Lint-free material to avoid any contamination in a controlled critical environment
- Thick PVC sole with a high anti-slip property over dry or wet floors
- Elastic wrap at ankle and heel to keep the overshoes straight
- Antistatic material to allow easy dissipation of electrostatic charges
- Ideal protection against : low concentration chemical splashes, powder, adhesives, fiberglass, solvents, paints
Specifications
White | |
Composite | |
Non-sterile | |
No | |
Overshoe |
Polyethylene Laminate | |
Single-use | |
Unisex | |
Yes |