Learn More
Medicom WeePro Overshoe with Anti-Slip Sole, Type PB 6
Constructed of lint-free material to avoid any contamination in a controlled critical environment. Ideal protection against low concentration chemical splashes, powder, adhesives, fiberglass, solvents, and paints.
Brand: Medicom WL-CCE/AD-SM
Additional Details : Weight : 13.00000kg
Description
- Lint-free material to avoid any contamination in a controlled critical environment
- Thick PVC sole with a high anti-slip property over dry or wet floors
- Elastic wrap at ankle and heel to keep the overshoes straight
- Antistatic material to allow easy dissipation of electrostatic charges
- Ideal protection against : low concentration chemical splashes, powder, adhesives, fiberglass, solvents, paints
Specifications
White | |
Small/Medium | |
Single-use | |
Unisex | |
Yes |
Polyethylene Laminate | |
Composite | |
Non-sterile | |
No | |
Overshoe |