missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medicom WeePro MaxIntegral Coverall, Type 4/5/6
Click to view available options
Size: 2X-Large
Description
- Taped and stitched seams impermeable to splashes of very tiny and fine particles, liquids and sprays
- Antistatic treatment to allow easy dissipation of electrostatic charges
- Zipper with self-adhesive flap
- Elasticated cuffs, ankles and waist for a better fit
- Standardized against radioactive particles
- Standardized against biological risks such as viruses
Specifications
Product Type | Cleanroom Coveralls |
Size | 2X-Large |
Gender | Unisex |
Material | Microporous Composite Fabric |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Neck Style | Hooded |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'