missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - Marprene
Double pump segment manifold tubing — use one, transfer to the other for double life
£208.00 - £452.00
Specifications
Product Type | Double Segment Manifold Tubing |
---|---|
Thickness (English) | 0.03 in. |
Thickness (Metric) | 0.8 mm |
Product Code | Brand | Color | Diameter (English) Inner | Diameter (Metric) Inner | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (English) Inner | Diameter (Metric) Inner | Material | Price | Quantity & Availability | ||
12801651
|
Watson-Marlow
979.0076.000 |
Black/Black | 1/50 in. | 0.76 mm | Marprene |
£452.00
Pack of 6 |
Estimated Shipment: 05-04-2024
Log in to see stock. |
||
15323277
|
Watson-Marlow
979.0038.000 |
Orange/Green | 7/500 in. | 0.38 mm | Marprene |
£289.00
Pack of 6 |
Estimated Shipment: 04-04-2024
Log in to see stock. |
||
17837953
|
Watson-Marlow
979.0050.00+ |
Orange/Yellow | 0.019 in. | 0.5 mm | TPE |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
17422283
|
Watson-Marlow
979.0063.000 |
Orange/White | 1/50 in. | 0.63 mm | Marprene |
£298.00
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||
17817953
|
Watson-Marlow
979.0088.000 |
Orange/Orange | 3/100 in. | 0.88 mm | Marprene |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
17827953
|
Watson-Marlow
979.0102.00+ |
White | 1/25 in. | 1.02 mm | TPE |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
17847953
|
Watson-Marlow
979.0114.000 |
Red/Red | 1/25 in. | 1.14 mm | Marprene |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
16430274
|
Watson-Marlow
979.0165.000 |
Blue/Blue | 3/50 in. | 1.65 mm | Marprene |
£289.00
Pack of 6 |
Estimated Shipment: 04-04-2024
Log in to see stock. |
||
17887953
|
Watson-Marlow
979.0205.00+ |
Purple/Purple | 8/100 in. | 2.05 mm | TPE |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
12811651
|
Watson-Marlow
979.0142.000 |
Yellow | 1/20 in. | 1.42 mm | Marprene |
£208.00
Pack of 6 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||
17807953
|
Watson-Marlow
979.0152.000 |
Yellow/Blue | 1/20 in. | 1.52 mm | Marprene |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
17867933
|
Watson-Marlow
979.0185.000 |
Green/Green | 7/100 in. | 1.85 mm | Marprene |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
10170185
|
Watson-Marlow
979.0229.000 |
Purple/Black | 9/100 in. | 2.29 mm | Marprene |
£289.00
Each |
Estimated Shipment: 04-04-2024
Log in to see stock. |
||
17877953
|
Watson-Marlow
979.0254.000 |
Purple/Orange | 1/10 in. | 2.54 mm | Marprene |
£289.00
Pack of 6 |
Estimated Shipment: 02-04-2024
Log in to see stock. |
||
13486308
|
Watson-Marlow
979.0279.000 |
Purple/White | 1/10 in. | 2.79 mm | Marprene |
£314.00
Pack of 6 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||
Description
- Made from autoclavable marprene
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
Double Segment Manifold Tubing | |
0.03 in. | |
0.8 mm |