missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Manifold Tubing - Marprene
Description
- Made from autoclavable marprene
- For use with 400DM2 and 400DM3 pumpheads
- Can be used with any multichannel cartridges
- Adjacent cartridges may contain tubing of a different material or size
Specifications
Specifications
| Diameter (English) Inner | 1/10 in. |
| Diameter (Metric) Inner | 2.54 mm |
| Material | Marprene |
| Thickness (English) | 0.03 in. |
| Thickness (Metric) | 0.8 mm |
| For Use With | 323S/MC peristaltic pump |
| Flow Rate | 0.57 to 4 (four roller pump), 0.41 to 29 (eight roller pump)mL/min. |
| Color | Purple/Orange |
| Product Type | Double Segment Tubing |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?