missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- ATEX conformity: maximum permissible pressure at inlet and 1.1 suction chamber (pumped gases): II 2G Ex h IIC T3 Gb X
- Exterior with inert gas flushing: II 2G Ex h IIB. T4 Gb X
- Exterior without inert gas flushing: II 3G Ex h IIB T4 Gc X
- Motor: II 2G Ex db IIB T4 Gb.
Specifications
Specifications
| Max. Vacuum | 12 mbar Without Gas Ballast |
| Motor Speed | 1.9 m³/hr. |
| Material | Stainless Steel |
| Noise Level | 50 dbA |
| Weight (Metric) | 13.6 kg |
| Flow Rate | 1.9 m³/hr. |
| Frequency | 50/60 Hz |
| Pump Type | ATEX Chemical Membrane Pump |
| Enclosure Rating | IP52 |
| Maximum Pressure | 1.1 bar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?