missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Volumetric Pipette, from Soda-lime Glass, Class B, amber diffusion print

Product Code. 15201939 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
20 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
15201939 5 mL Pack of 12
15211939 10 mL Pack of 12
15231939 25 mL Pack of 6
15251939 100 mL Pack of 6
15221939 20 mL Pack of 6
15241939 50 mL Pack of 6
15574885 1 mL Pack of 12
15291929 2 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15201939 Supplier DWK Life Sciences Supplier No. 243370708
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Pipettes are used for precise measurement and decanting of liquids. Only certain quantities can be filled with bulb pipettes.

Pipettes are used for precise measurement and decanting of liquids. Only certain quantities can be filled with bulb pipettes. Adjustment is made to drain (Ex) for + 20°C reference temperature. The tolerances for the volume content of calibratable pipettes correspond to the error limits of the German weights and measures regulations as well as ISO and DIN. The pipettes are made of soda-lime glass and comply with Class B. The scale is printed in amber.

  • Calibration is based on the poured out volume (Ex) at a + 20°C reference temperature
  • The blow-out allows different quantities of liquids to be held and dispensed in portions of the same size
  • Fired-on, highly durable amber print
  • The volume content tolerances conform to accuracy Class B
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Soda Lime Glass
For Use With (Application) Accurate measurement and decanting of liquids; Volumetric measurement; Collection and delivery of a defined total quantity
Quantity 12/Pk.
Tolerance ± 0.02 mL
Color White
Volume (Metric) 5 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.