missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Viton™ Extension Tubing For 2- & 3-Stop Tubing

Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0150L

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10194832

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • High chemical resistance
  • Low gas permeability
  • Wide temperature range
  • Limited service-life
  • Must not be used for foodstuffs, beverages and drugs
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended
Specifications

Specifications

Extension tubing
0.12 in.
Viton
4.0 mm
5 m
1.0 mm
Not Autoclavable
3.0 mm
0.16 in.
16 ft.
0.04 in.
3.0 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers