missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Viton™ Extension Tubing For 2- & 3-Stop Tubing

Product Code. p-9159002
Click to view available options
Tubing Size:
1.65 mm
2.0 mm
3.0 mm
Unit Size:
10m
3m
This item is not returnable. View return policy

Product Code. 10276272

Brand: Ismatec™ 9763238

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.

  • High chemical resistance.
  • Low gas permeability.
  • Wide temperature range.
  • Limited service-life.
  • Must not be used for foodstuffs, beverages and drugs.
  • Applications
    • Acids: Excellent
    • Alkaline solutions: Excellent
    • Solvents: Limited
    • Pressure: Not recommended
    • Vacuum: Good
    • Viscous media: Good
    • Sterile media: Fair
  • Sterilization: Not recommended.

Specifications

Certifications/Compliance FDA 21 CFR175.300
Autoclavable Not Autoclavable
Diameter (English) Inner 0.065 in.
Diameter (Metric) Inner 1.65 mm
Material Viton
Diameter (English) Outer 0.131 in.
Diameter (Metric) Outer 3.35 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15 m
Thickness (English) 0.066 in.
Thickness (Metric) 1.7 mm
For Use With (Application) Concentrated acids and corrosive solvents. Small MS-CA cassettes.
Min. Operating Temperature (Metric) -31°C
Tubing Size 1.65 mm
Gas Permeability CO2 38, O2 14, N2 5
Limitations Limited service life
Color Black
Vacuum Level Good
Max. Operating Temperature (Metric) 204°C
Product Type Extension Pump Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.