missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Viton™ Extension Tubing For 2- & 3-Stop Tubing
Specialized extension tubing for concentrated acids and corrosive solvents. Ismatec™ Viton™ Extension Tubing is for 2- and 3-stop tubing.
Brand: Ismatec™ SC0149L
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- High chemical resistance
- Low gas permeability
- Wide temperature range
- Limited service-life
- Must not be used for foodstuffs, beverages and drugs
- Applications
- Acids: Excellent
- Alkaline solutions: Excellent
- Solvents: Limited
- Pressure: Not recommended
- Vacuum: Good
- Viscous media: Good
- Sterile media: Fair
- Sterilization: Not recommended
Specifications
Extension tubing | |
0.08 in. | |
Viton | |
3.0 mm | |
5 m | |
1.0 mm |
Not Autoclavable | |
2.0 mm | |
0.12 in. | |
16 ft. | |
0.04 in. | |
2.0 mm |