missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EKASTU Safety Visor Protective Film for C 607
Click to view available options
:
Visor Protective Film for C 607
Description
10 pieces per pack
Specifications
Specifications
| Height (Metric) | 17 cm |
| Width (Metric) | 1 cm |
| Lens Coating | Anti-fog |
| Lens Tint | Clear |
| Length (Metric) | 11.5 cm |
| Model | Visor Protective Film for C 607 |
| Weight (Metric) | Approx. 30 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction