Learn More
Thermo Scientific™ VisionMate™ High-Speed 2D Barcode Reader
Description
Rapidly read and decode 2D barcodes of individual tubes through fully populated tube racks using Thermo Scientific™ VisionMate™ High Speed 2D Barcode Reader. Compatible with the line of Thermo Scientific 2D barcoded products, the VisionMate High Speed Reader's sub-second read time can increase throughput of manual or integrated workflows.
Speed and Versatility
- Intuitive software can be easily downloaded for manual use or remote control through TCP/IP
- Scans a single 2D barcoded storage tube or entire tube rack in less than one second
- Robust and compact integration-friendly design are ideal for high throuput use
Enhanced Tube Readability
- Configured for all ThermoScientific 2D barcoded tubes and user configurable for other 2D formats
- Integration of linear 1D barcode reader allows integration of individual tube and rack barcode data
Simple Operation
- Connect to your computer via a single USB port and, despite which way the tube rack is placed, the computer automatically adjusts orientation and correctly aligns codes with well positions
- Connects to PC via a single USB port of easy installation
- Single camera enables save of image file
- Automatic rack orientation detection and adjustment of 2D barcode read data
Superior Sample Protection
- Ability to operate down to -40°C enables barcode reading in cold rooms and low temperature liquid stores to preserve sample integrity
- Sealed unit prevents frost and condensation which allows reading of frozen tubes at ambient temperatures
Data File Flexibility
- Easily integrated into LIMS, databases, or tracking systems
- User-defined code types and lengths indicate incorrect codes and limit access by user profile
- Optimized software allows users the ability to select the export data format and conserve memory space
Specifications
Specifications
| Description | VisionMate High Speed 2-D Bar Code Reader |
| Decoding Capacity | 1 Rack |
| Supported Barcode Types | Any Thermo Scientific Matrix 2D Barcoded Storage Tube in 8x12 or 4x6 format as well as virtually any other 2D barcode in similar formats |
| Data Transfer Method | Data transfer to comma-delimited linear and columnar ASCII text files; ActiveX controls |
| Height (Metric) | 18.5 cm |
| Height (English) | 7.25 in. |
| Width (Metric) | 22.5 cm |
| Width (English) | 8.75 in. |
| Depth (Metric) | 20.5 cm |
| Depth (English) | 8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.