missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Viscose/Polyester Non-Woven Filters, Discs, Grade 2602
Generally used for liquid filtration in environments such as the food processing industry.
£196.00 - £223.00
Specifications
Basis Weight | 150 g/m2 |
---|---|
Format | Disc |
Material | Rayon (Viscose) - Polyester |
Grade | 2602 |
Quantity | 1000/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15922840
|
Sartorius Stedim Biotech™
FT-3-01324-025 |
25 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15932840
|
Sartorius Stedim Biotech™
FT-3-01324-032 |
32 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15942840
|
Sartorius Stedim Biotech™
FT-3-01324-047 |
47 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Non-woven
- Suitable for use in the food processing industry.
- Application example: Petrochemical industry: Detection of contaminants in dairy products, baby food.
- Non-sterile, bulk packed.
Specifications
150 g/m2 | |
Rayon (Viscose) - Polyester | |
1000/Pk. | |
Non-woven Filter |
Disc | |
2602 | |
0.8 mm |