missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation Viridis Silica 2-EP Column

Designed and tested for SFC, the Viridis columns demonstrate a wide range of selectivity for greater resolution.

Brand:  Waters Corporation 186006542

Additional Details : Weight : 0.00080kg

 View more versions of this product

Product Code. 17193752

  • £745.50 / Each
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • The reduction and control of surface silanol activity on Viridis Hybrid particles delivers, under SFC conditions, excellent peak shapes – without the use of mobile-phase additives – even for well-retained basic achiral compounds.
Specifications

Specifications

2.1 mm
6000 psi (415 Bar)
5 μm
1/Ea.
Column
150 mm
Spherical
100 Å
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers