missing translation for 'onlineSavingsMsg'
Learn More

Merck Viresolve™ Pro Micro Device PD and Validation Kit

Product Code. 15830120 Shop All Merck Products
Change view
Click to view available options
Storage Requirements: 4 to 30°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
15830120 Storage Requirements: 4 to 30°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15830120 Supplier Merck Supplier No. VPMNVALNB9

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Viresolve™ Pro Micro Device PD and Validation Kit is suited for performing filter sizing and virus validation studies.

  • Every Viresolve™ Pro Micro Device undergoes a Binary Gas Test before product release ensuring optimum quality and performance consistency
  • The design of the air vent prevents air locking within the device
  • Inlet: Female Luer fitting
  • Outlet: Male Luer fitting
  • Vent: Female Luer fitting
  • White/teal
  • Manufactured in a facility which adheres to FDA Good Manufacturing Practices
  • Membrane: Polyethersulfone (PES)
  • Molded parts: Polypropylene
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage 4°C to 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.