missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Bühler GmbH™ Vibrogen™ Cell Mill VI 6
Description
- Speed: 4.500 rpm fix
- Frequency: 75 Hz (constant)
- Holds Beakers: 15 - 200mL
- Cooling: with dry ice or cooling water flow through the beaker
- Electrical supply: 230 V, 50 / 60 Hz (115 V version on request)
- Dimensions (w x d x h): 485 x 340 x 370mm
- Weight: 45 kg
Specifications
Specifications
| Product Type | Vibrogen Cell Mill |
| Depth (Metric) | 340 mm |
| Dimensions (L x W x H) | 340 x 485 x 370 mm |
| Electrical Requirements | 230 V, 50/60Hz |
| For Use With (Application) | Dissolution of samples according to the ball mill principle, disintegration of cells, cell suspensions, or defined comminution of particles into powder |
| Height (Metric) | 370 mm |
| Hertz | 50/60 Hz |
| Includes | Beaker support |
| Model | VI 6 |
| Speed | 4.5 rpm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?