missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fritsch™ Laborette 24 Vibratory Feeder with V-Shaped Channel
Click to view available options
Length (Metric):
330 mm
Unit Size:
Each
Description
- Polished stainless steel channel and funnel, PTFE-coating on request
- Precisely controlled by microprocessor control with interface
- Choice of flow rates for smallest and largest quantities
- Simple to clean due to easily removable components
- Small footprint
- Separate control unit for simple regulation of sample flow
- Material bed height is variable, can be regulated by adjusting funnel height according to material
- V-shaped channels easy to interchange
- Maintenance-free electromagnetic drive and components
- Recyclable, compact cast housing
- Low energy consumption, only 0.1kW drive power
Specifications
Specifications
| For Use With (Application) | Ideal for narrow, directed sample discharge |
| Length (Metric) | 330 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction