missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vial Kit, 10mm, 10-425 thread, glass, clear, 1.5mL, PP Screw Cap, centre hole, Silicone/PTFE septum
Shop All Fisherbrand Products
Click to view available options
Marking Spot:
No
Yes
Thickness (Metric):
1.3 mm
1.5 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Closure Color | Black |
| Material (Liner) | Silicone/PTFE |
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Glass |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Height (Metric) | 32 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction