missing translation for 'onlineSavingsMsg'
Learn More

IKA™ VH.SI.8 Vacuum Hose

Product Code. 16258501 Shop All IKA Products
Click to view available options
Diameter (Metric) Inside:
8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16258501

Brand: IKA™ 0020013886

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vacuum hose is constructed of silicone and 8 mm in diameter.

  • For use with the following IKA™ models:
    • RV 3 V, Vacstar Control, RV 3 V-C, Vacstar Digital, RV 3 FLEX, MVP 10 Basic Vacuum Pump, RV 3 with dry ice condenser (coated), RV 8 V, Vc 10 Vacuum Controller, RV 8 V-C, RV 8 FLEX, RV 10 Auto V, RV 10 Auto V-C, RV 10 Auto FLEX
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Inside 8 mm
Material Silicone
Overall Length (Metric) 1 m
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.