missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Versilon™ 2001 Multichannel Stopper Tubes
For use in peristaltic pumps with multichannel pump heads.
Brand: Hirschmann™ 95214725
Code : NEW
Additional Details : Weight : 0.20000kg
Description
- Always comes with an RFID-chip carrier on which important tubing parameters (inner diameter, wall thickness, service life expectancy) are saved and available for the pump’s software
- Pump is capable to start instantly in the flow rate and target volume mode through the available tubing works-factor with this RFID-chip carrier and the pump head identification
- Stopper 104
- Violet-white in color
Specifications
381 mm | |
ID: 2.79 mm; Stopper 104 |