missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Versilic™ Silicone Stoppers, 40mmH
£12.88 - £21.46
Specifications
Certifications/Compliance | FDA compliant food contact / BFR |
---|---|
Autoclavable | Yes |
Material | Silicone |
Product Type | Silicone Versilic™ Cap |
Height (Metric) | 40mm |
Product Code | Brand | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Price | Quantity & Availability | ||||||
11754578
|
Saint-Gobain
26304502 |
Diameter Bottom: 36mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11764578
|
Saint-Gobain
26304902 |
Diameter Bottom: 41mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11774578
|
Saint-Gobain
26305402 |
Diameter Bottom: 47mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Biologically neutral and non-toxic silicone caps for closing tubes and flasks
- Odorless, tasteless, non-adherent and resistant to aging
- Nontoxic, biologically neutral
- FDA/BGA approved
- For test tubes
- Easy to install
Specifications
FDA compliant food contact / BFR | |
Silicone | |
40mm | |
–60 to 200°C |
Yes | |
Silicone Versilic™ Cap | |
2/Pk. |