missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell Safety Products™ Venom Black Safety Glasses
Click to view available options
:
Lens Ty;e: Impact Resistant
Description
- General use and protection against impact (45m/s).
- Economical.
- Sport-style spectacle with fin-shaped sides and lightweight design
- Soft adjustable (2 positions) hypoallergenic soft nose-piece.
- Excellent optical quality with unobstructed field of vision (9 base lens, one-piece spherical curve, no optical distortion).
- Great fit, protection and comfort.
Specifications
Specifications
| Certifications/Compliance | EC Category PPE 2, EC Certificate Number EC2164, EC Attestation Number EC2164 |
| Lens Coating | Impact-resistant, Scratch-resistant |
| Product Type | Safety glasses |
| Frame Color | Black |
| No. per Pack | 1 Ea. |
| Lens Material | Polycarbonate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction