missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Riley™ Velia Safety Glasses
Click to view available options
Lens Tint:
Clear
Shade 3
Shade 5
Unit Size:
Pack of 100
Description
- Wide field of vision
- Padded face seal
- Strong polycarbonate lens
- Soft PVC/TPE frame and comfort-fit nose bridge
- Quick-release head strap
- Optional buckle head strap for ease of fitting when wearing a helmet
- Spare rubber strap for cleanroom use
- Adjustable pivoted elasticated head strap
- Molten metal splash protection
- Can be worn over a prescription frame
Specifications
Specifications
| Certifications/Compliance | CE or - UKCA or - EN 166:2001 |
| Lens Coating | Anti-fog, Scratch-resistant, Moisture Repellent, UV-treated |
| Lens Tint | Clear |
| Product Type | General-purpose Safety Goggles |
| Dimensions (L x W x H) | 150 x 80 x 60 mm |
| For Use With (Application) | Vehicle Repairs and Maintenance, Commercial Cleaning, Gardening, Woodwork and Fabrication, General Maintenance, Glass and Glazing, Laboratory Analysis |
| Frame Color | Black |
| Transmittance Value | 92% |
| Weight (Metric) | 84 g |
| Material | Polycarbonate |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction