Varioskan™ LUX multimode microplate reader

Analyze a variety of samples with five measurement technologies, including absorbance (UV-Vis), fluorescence intensity, Luminescence, AlphaScreen / AlphaLISA and TRF.

Overview
Brand: Thermo Scientific

Manufacturer Part Number: VL0LA0D0

Modular multimode microplate reader Varioskan LUX, Incl. FI, Abs, Luminescence, Alpha

Code: NEW

Additional Details:
Additional Details: Weight: 57.00000kg



Product Code. 15380747

Quantity Price
1 £ 31395.0 / Each
Estimated Shipment
13-03-2017
Add to basket


Description and Specification

Specification

Linearity 0 - 4Abs (96-well plate) at 450nm, ± 2%
0 - 3Abs (384-well plate) at 450nm, ± 2%
Read-out Range 0 - 6Abs
Measurement Technology Absorbance, Fluorescence intensity, Luminescence and AlphaScreen
Accuracy 0.003Abs or ± 2%, at 200 - 399nm (0 - 2Abs)
0.003Abs or ± 1%, at 400 - 1000nm (0 - 3Abs)
Precision SD < 0.001Abs or CV < 0.5%, at 450nm (0 - 3Abs)
Sensitivity Fluorescence intensity (top reading): < 0.4 fmol fluorescein/well (black 384-well plate)
Luminescence: < 7 amol ATP/well (white 384-well plate)
AlphaScreen: < 100 amol phosphotyrosine/well (384-well plate)
Dynamic Range Fluorescence intensity: top reading > 6 decades
Luminescence: > 7 decades
No. of Dispensers None
Incubator Temperature up to 45°C
Measurement Type End-point, kinetic, spectra, multipoint and kinetic spectra
Shaking Orbital
Measurement Speed Reads a 96-well plate in 15 sec., a 384-well plate in 45 sec., and a 1536-well plate in 135 sec. (minimum times)
Interface PC Software (Thermo Scientific SkanIt Software)
Software Language Versions English, German, French, Spanish, Portuguese, Italian, Japansese, Chinese and Russian
Depth (Metric) 58cm
Width (Metric) 53cm
Height (Metric) 51cm
Weight (Metric) 57 kg
Plate Type 6 - 1536 well plates (absorbance 6 - 384 well plates)
Light Source Xenon flash lamp and LED
Reading Options Top
Wavelength Selection Absorbance: double monochromators; Fluorescence intensity: double excitation and emission monochromators; AlphaScreen: Filters; Double monochromators for spectral scanning
Wavelength Range Absorbance: 200 - 1000nm
Fluorescence intensity: Excitation: 200 - 1000nm, Emission: 270 - 840nm
Luminescence: 360 - 670nm
AlphaScreen: Excitation 680nm, Emission 400 - 660nm