missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ VarioPrep™ Nucleodur™ C18 Isis HPLC Columns

Product Code. 10378071 Shop All Macherey-Nagel Products
Change view
Click to view available options
Length (Metric):
50 mm
125 mm
250 mm
Carbon Load:
17.5%
18%
20%
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Carbon Load unitSize
10378071 250 mm 17.5% Each
12449946 125 mm 20% Each
12409946 250 mm 20% Each
12439946 50 mm 20% Each
12606009 50 mm 18% Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10378071 Supplier Macherey-Nagel™ Supplier No. 762022.100

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Column Format Preparative Column
Diameter (Metric) 10 mm
For Use With Basic, Neutral or Acidic Drugs, Derivatized Amino Acids, Pesticides Fat-Soluble Vitamins, Aldehydes and Ketones, Phenolic Compounds
Length (Metric) 250 mm
Max. Pressure 8700 psi (600 bar)
Particle Size 5 μm
pH 1 to 9
Pore Size 110 Å
Surface Area 340 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 17.5%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Type VarioPrep HPLC Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.