missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ MV 10 NT Select Diaphragm Pump
GREENER_CHOICE

Product Code. p-7227737 Shop All Vacuubrand Products
Click to view available options
Plug Type:
CEE
CH
UK
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17794909

Brand: VACUUBRAND™ 25744150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The MV 10 NT pump provides continuous, oil-free pumping of non-corrosive gases to vacuum levels that are only a fraction of a millibar. Its high pumping speed is ideal for higher gas load applications or rapid pump down of vacuum chambers.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
  • Extra long diaphragm life for minimum operational and servicing costs
  • Contamination-free pumping and evacuation
  • High pumping speed and ultimate vacuum
  • TURBO·MODE for use as backing pump for turbo pumps
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 0.3 mbar
Includes Mounted Pump, Silencer, Manual
Noise Level 50 dBA
Plug Type CEE
Weight (Metric) 31.6 kg
Flow Rate 12.1 m³/hr.
Overall Height (Metric) 450 mm
Overall Length (Metric) 552 mm
Overall Width (Metric) 260 mm
Pump Type Vacuum System
Enclosure Rating IP40
Applications High Gas Load Applications or Rapid Pump Down of Vacuum Chambers
Maximum Pressure 1.1 bar
For Use With (Equipment) Turbo Pump
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.