missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ VARIO™ ME 16C NT Select Chemistry Diaphragm Pump
GREENER_CHOICE

Product Code. 17714909 Shop All Vacuubrand Products
Click to view available options
Plug Type:
CEE
Voltage:
200/230 V
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17714909

Brand: VACUUBRAND™ 25741750

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With continuous, oil-free pumping of corrosive gases and vapors, this pump provides an advantageous combination of high pumping speed and 70 millibar ultimate vacuum that makes it a great choice for evaporation of large quantities of low-boiling point solvents.

  • VACUU·SELECT vacuum controller with graphical user interface and predefined applications simplifies work in laboratory
  • Automatic boiling point detection and adjustment of vacuum for short process times
  • Extraordinary diaphragm life for minimum operational and servicing costs
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 70 mbar
Includes Mounted Pump, Manual
Noise Level 47 dBA
Plug Type CEE
Weight (Metric) 28.9 kg
Flow Rate 19.3 m³/hr.
Overall Height (Metric) 450 mm
Overall Length (Metric) 533 mm
Overall Width (Metric) 260 mm
Pump Type Vacuum System
Enclosure Rating IP40
Applications Evaporation of Low-boiling Solvents
Maximum Pressure 1.1 bar
Voltage 200/230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.