missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Pumping Unit, PC 3002 VARIO Select
Shop All Vacuubrand Products

Click to view available options
Plug Type:
IEC Connector
UK
Unit Size:
Each
Description
- VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laboratory
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Compact and efficient, good ultimate vacuum even with open gas ballast valve
- Very quiet, low-vibration operation and extra long service intervals
- Excellent environmental compatibility through low energy consumption and efficient solvent recovery
- PC 3002 VARIO™ is suitable for work with most common solvents
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- VACUU·SELECT Controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control during solvent evaporation
- Glass inlet separator with a robust protective coating, prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
Specifications
| Max. Vacuum | 7 Mbar (Without Gas Ballast), 12 Mbar (With Gas Ballast) |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 22.8 kg |
| Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
| Motor Speed | 30 to 2400 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Dimensions (L x W x H) | 419 x 243 x 457 mm |
| Description | Exhaust Vapor Condenser allows for near complete recovery of solvents |
| Material | PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM |
| Model | PC 3002 VARIO Select |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction