missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VACUUBRAND™ VARIO™ Chemistry Pump, MV 10C VARIO Select
Shop All Vacuubrand Products
Click to view available options
Plug Type:
UK
Unit Size:
Each
Description
- VACUU·SELECT Vacuum Controller with graphical user interface and predefined applications simplifies work in the laborator
- Automatic boiling point detection and adjustment of the vacuum for short process times
- Meets high vacuum requirements for large quantities of most high boiling solvents
- Extraordinary diaphragm life for minimum operational and servicing costs
- High pumping speed and deep ultimate vacuum is suitable for demanding applications with high boiling point solvents
- Use manual set-point-control for simple processes, run fully automated distillations, or create unique applications with simple drag-and-drop editing
- For solvent evaporation, the VACUU·SELECT controller detects solvent boiling and automatically adjusts the pump's motor speed to maintain process control
- VARIO motor speed control for exceptionally long maintenance intervals
- Touch screen display can be operated even when wearing safety gloves
- Choose from 14 languages
Specifications
Specifications
| Max. Vacuum | 0.6 Mbar (Without Gas Ballast), 1.2 Mbar (With Gas Ballast) |
| Control | VACUU·SELECT |
| Shipping Weight (Metric) | 40.2 kg |
| Includes | Ready-to-Use Pumping Unit (Completely Mounted with Manual) |
| Motor Speed | 30-2400 min-1 |
| Certifications/Compliance | CE-certification; II 3/-G IIC T3 x Internal Atm. Only |
| Dimensions (L x W x H) | 533 x 260 x 450 mm |
| Material | PTFE (Partly Carbon Reinforced), ETFE/ECTFE (Partly Carbon Fiber Reinforced), FFKM |
| Model | MV 10 C VARIO Select |
| Noise Level | 47 dBA |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction