missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Varian Splitless, Slotted Liners
The unique deactivation process of SGE inlet liners provides excellent analysis for a wide range of compounds
£128.00 - £550.00
Specifications
Length (Metric) | 74 mm |
---|---|
Product Type Specs | GC Inlet Liner, Splitless Liner with Slots at Both Ends |
Diameter (Metric) Inner | 2 mm |
Diameter (Metric) Outer | 6.3 mm |
For Use With (Equipment) | Varian 1075/1077 |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10238670
|
Trajan™
092024 |
5/Pk. |
£128.00
Pack of 5 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
12954071
|
Trajan™
092228 |
25/Pk. |
£550.00
Pack of 25 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- Each batch of liners tested for activity
- Manufactured from borosilicate glass
- Color coded by geometry for easy identification
- For use with Varian instruments
Specifications
74 mm | |
2 mm | |
Varian 1075/1077 |
GC Inlet Liner, Splitless Liner with Slots at Both Ends | |
6.3 mm |