Learn More
Kartell™ Variable Volume Pluripet Micropipettor
Ideal for dispensing large volumes of rather thick and viscous aqueous fluids. Kartell™ Variable Volume Pluripet Micropipettor is equipped with a special filter that protects the internal piston by increasing its lifetime and preventing contaminations.
Brand: Kartell™ 0132910
295.48 GBP valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Code : A0
Additional Details : Weight : 0.80000kg
Description
Pluripet PL 10000, variable volume 1mL to 10mLSpecifications
±2.5%, ±0.2% | |
Kartell™ 943 | |
Pluripet PL 10000 | |
1000 to 10,000 μL | |
<0.6%, <0.2% |
EN IS 8655 | |
Autoclavable | |
Micropipette | |
20μL |