Learn More
Kartell™ Variable Volume Pluripet Micropipettor
Ideal for dispensing large volumes of rather thick and viscous aqueous fluids. Kartell™ Variable Volume Pluripet Micropipettor is equipped with a special filter that protects the internal piston by increasing its lifetime and preventing contaminations.
Brand: Kartell™ 0132210
304.00 GBP valid until 2024-05-31
Use promo code "21712" to get your promotional price.
Code : A0
Additional Details : Weight : 0.01000kg
Description
- The handle connection ensures a more comfortable and non-fatiguing grip
- The volume can be selected by turning the emptying button or turning the cylinder supplied for the purpose
- The large display ensures simple reading reading of the set volume value
- The button of each micropipettor has a specific colour so identification of the usable volume interval is simple
- The tip ejector is adjustable in height to house a large variety of tips and is can be disassembled to simplify cleaning operations
- The recalibration device ensures quick and precise recalibrations
- The robust structure of the PVDF body ensures high mechanical and chemical resistances
- Totally autoclavable at 121°C for 20 minutes
- The materials used for the structure are resistant and durable, and permit exposure to U.V. rays
Specifications
±0.9%, ±0.6% | |
Kartell™ 961, 941 | |
Pluripet PL 1000 | |
100 to 1000 μL | |
<0.45%, <0.25% |
EN IS 8655 | |
Autoclavable | |
Micropipette | |
2μL |