missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Vacuum pump VAP 2.1

Product Code. 30280339 Shop All BINDER Products
Click to view available options
Flow Rate:
4 m³
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30280339

Brand: BINDER™ 50130249

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chemical membrane pump

  • 230 V / 50-60 Hz option model
  • Air flow of 4.0 m³/hour
  • Final pressure < 2 mbar

Specifications

Max. Vacuum 1.8 mbar
Noise Level 54 dB(A)
Plug Type IEC
Flow Rate 4 m³
Pump Type Chemical Resistant Diaphragm Pump
Enclosure Rating IP40
No. of Pump Heads 4
No. of Stages 3
Maximum Pressure < 2 mbar
Voltage 200/230 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.