missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Vacuum Pump V-600 for Rotavapor R-220 Pro Industrial Evaporator for multiple benchtop Rotavapors

Product Code. 17274854 Shop All Buchi Products
Change view
Click to view available options
Includes:
V-600 Vacuum Pump
V-600 Vacuum Pump, I-300 Interface, Woulff Bottle
Woulff Bottle, Secondary Condenser
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
17274854 V-600 Vacuum Pump Each
17234864 V-600 Vacuum Pump, I-300 Interface, Woulff Bottle Each
16253832 Woulff Bottle, Secondary Condenser Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17274854 Supplier BUCHI Supplier No. 11V600000
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Vacuum Pump V-600 is a chemically resistant 3-stage diaphragm pump with silent and economical operation that makes it suited to work with the R-220 Pro or multiple benchtop Rotavapors

  • Chemically resistant 3-stage diaphragm pump
  • Quiet and economical operation
  • Optimally suited to work with the R-220 Pro, multiple Rotavapors or SyncorePlus Parallel Evaporation
  • 1.5 mbar final vacuum
  • 3.1 m3/h vacuum capacity
TRUSTED_SUSTAINABILITY

Specifications

Max. Vacuum 1.5 mbar
Control I-300 Pro Interface
Includes V-600 Vacuum Pump
Dimensions (L x W x H) 332 x 330 x 291 mm
Model V-600
Noise Level 40 to 64 dBA
Flow Rate 3.1 m³/h
Frequency 50/60 Hz
Pump Type Vacuum System
Enclosure Rating IP20
Applications Rotary evaporation
Voltage 100/240 V
Show More Show Less

CE, CSA, CUS

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.